!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3PC 3/8DR IMPACT LOCK EXT SET

3PC 3/8DR IMPACT LOCK EXT SET

PROTO

3PC 3/8DR IMPACT LOCK EXT SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3PC 3/8DR IMPACT LOCK EXT SET

3PC 3/8DR IMPACT LOCK EXT SET

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.40 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT7277L
  • Mfr. Model # J7277L
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Product Details

Impact Locking Extension Set, Number of Pieces 3, Drive Size (In.) 3/8, SAE or Metric, Socket Type Locking Extension, Sockets Included 3, 6, 12 In L, Black Oxide Finish

Technical Specs

  • ItemImpact Socket Extension
  • Overall Length3",6",and 12"
  • Output Drive Size3/8 in
  • Impact RatedYes
  • Input Drive ShapeSquare
  • Output Drive ShapeSquare
  • InsulatedNo
  • Measurement TypeMetric, SAE
  • Number of Pieces3
  • StandardsASME B107.110-2012
  • Finish Black Oxide
  • Input Drive Size 3/8 in
  • Drive Type Square
  • Input Drive Gender Female
  • Output Drive Gender Male
  • Container Type None
  • Locking Yes
  • Non-Sparking No
  • Includes 3", 6", and 12" Sockets
  • Socket Extension Type Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list