!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE, CASTER RIGID WHEEL, 1 1/2 X 3 IN, PHENOLIC

PLATE, CASTER RIGID WHEEL, 1 1/2 X 3 IN, PHENOLIC

CAN-AM

PLATE, CASTER RIGID WHEEL, 1 1/2 X 3 IN, PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE, CASTER RIGID WHEEL, 1 1/2 X 3 IN, PHENOLIC

PLATE, CASTER RIGID WHEEL, 1 1/2 X 3 IN, PHENOLIC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL329ACB
  • Mfr. Model # 329ACB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This rigid wheel caster is made of phenolic, measures 1 1/2 inches in width, and three inches in diameter and is designed for material handling. This sturdy wheel sustains a maXimum load of 300 pounds.

Technical Specs

  • ItemRigid Plate Caster
  • Load Rating300 lb
  • Caster Sub-TypeRigid
  • Wheel Bearing TypeRoller Bearing
  • Wheel Core MaterialPhenolic
  • Outside Bolt Hole Spacing2 3/8 in x 3 1/8 in
  • Number of Wheels1
  • Caster Frame MaterialZinc
  • Frame FinishZinc
  • Wheel Dia. 3 in
  • Wheel Width 1 1/2 in
  • Wheel/Tread Material Phenolic
  • Mounting Plate Size 4 1/8 in x 3 3/8 in
  • Inside Bolt Hole Spacing 2 3/8 in x 3 1/8 in
  • Mounting Bolt Dia. 5/16 in
  • Application Medium Duty
  • Core Colour Black
  • Swivel Lock Type Total Lock
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories