!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/GEL, FLOAT

BATTERY CHARGER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/GEL, FLOAT

SCHUMACHER ELECTRIC

BATTERY CHARGER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/GEL, FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/GEL, FLOAT

BATTERY CHARGER, BOOSTING/CHARGING/MAINTAINING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/GEL, FLOAT

SCHUMACHER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,603.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDEDSR124
  • Mfr. Model # DSR124
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 443
  • Shipping Weight 80.5 lbs

Technical Specs

  • ItemBattery Charger
  • For Use With Battery TypeAGM, Deep Cycle, Gel
  • For Battery Voltage6V DC, 12V DC, 24V DC
  • Charging Current @ Voltage30 A @ 24V, 15 A @ 6V, 15 A @ 12V
  • Cable Length17 ft
  • Charger FunctionBoosting, Charging, Maintaining
  • Cold Cranking Current @ Voltage100 A @ 12V
  • Housing MaterialPlastic
  • Includes Test FeatureTest Feature Not Included
  • Input Current14.6 A
  • Overall Depth16 1/4 in
  • Overall Width20 1/2 in
  • Power Cord Length9 ft
  • Timer StyleMicroprocessor Controlled
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 50 A @ 6V, 50 A @ 12V
  • Maintaining Current @ Voltage 4 A @ 12V
  • Cable Wire Gauge 4 AWG
  • Charge Type Float
  • Connector Type Alligator Clip
  • Includes (4) Cable Clamp Cleat, Memory Saver Cable
  • Indoor or Outdoor Use Outdoor
  • Input Voltage 120V AC
  • Overall Height 33 5/8 in
  • Portable Portable
  • Standards UL, cUL Listed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list