!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL, 23 GAL ABSORBED PER KIT, GOGGLES/PAIR NITRILE GLOVES, BROWN

SPILL KIT REFILL, 23 GAL ABSORBED PER KIT, GOGGLES/PAIR NITRILE GLOVES, BROWN

ENPAC

SPILL KIT REFILL, 23 GAL ABSORBED PER KIT, GOGGLES/PAIR NITRILE GLOVES, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL, 23 GAL ABSORBED PER KIT, GOGGLES/PAIR NITRILE GLOVES, BROWN

SPILL KIT REFILL, 23 GAL ABSORBED PER KIT, GOGGLES/PAIR NITRILE GLOVES, BROWN

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC1332RF
  • Mfr. Model # 1332-RF
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This spill kit is brown. It has a 11-gallon container capacity. Along with meeting the standards for EPA, SPCC, NPDES, this spill kit refill includes Ensorb, 50 pads, 2 large socks, 6 small socks, pack of wipes, two disposal bags with ties, nitrile gloves, goggles, emergency response guide, instruction sheet, MSDS sheets.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil Based Liquids
  • Container TypeBox
  • Container ColourBrown
  • Container Length20 in
  • LockableNo
  • UV ResistantYes
  • Includes1 gal. Jug of ENSORB(R), (50) Pads, (2) Large Socks, (6) Small Socks, Pack of Wipes, (2) Disposal Bags with Ties, Nitrile Gloves, Goggles, Emergency Response Guide, Instruction Sheet, MSDS Sheets
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 23 gal
  • Container Capacity 11 gal
  • Container Height 12 in
  • Container Width 20 in
  • Static Dissipative No
  • Standards EPA, SPCC, NPDES
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list