!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL TOP PLATE CASTER WHEEL, 90 LB CAPACITY, BLACK, 3 IN, THERMOPLASTIC RUBBER

SWIVEL TOP PLATE CASTER WHEEL, 90 LB CAPACITY, BLACK, 3 IN, THERMOPLASTIC RUBBER

FAULTLESS

SWIVEL TOP PLATE CASTER WHEEL, 90 LB CAPACITY, BLACK, 3 IN, THERMOPLASTIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL TOP PLATE CASTER WHEEL, 90 LB CAPACITY, BLACK, 3 IN, THERMOPLASTIC RUBBER

SWIVEL TOP PLATE CASTER WHEEL, 90 LB CAPACITY, BLACK, 3 IN, THERMOPLASTIC RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL90201
  • Mfr. Model # 90201
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This top plate caster wheel has a three-inch diameter and a 13/16 inch width, with a load rating of 90 lbs. It is perfect for lighter applications, and the non-marking thermoplastic rubber over the polypropylene core wheel gives a smooth and easy roll. The black wheel has an operating temperature of -45 Degrees F to 180 Degrees F.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.3 in
  • Wheel/Tread MaterialThermoplastic Rubber
  • Wheel/Tread ColourGrey
  • Tread ShapeStandard
  • Wheel Core TypeSolid
  • For Surface TypeCarpet, Concrete, Tile, Wood
  • ESD ConductiveNo
  • Operating Temperature Range-45 Degrees to 180 Degrees F
  • Includes Spanner BushingNo
  • Load Rating 90 lb
  • Wheel Width 13/16 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel Bearing Type Plain
  • Wheel Core Material Polypropylene
  • Core Colour Black
  • Non-Marking Yes
  • Hub Length 1 1/16 in
  • Features ZINC FINISH
  • Series FAULTLESS EP-RP SERIES
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list