JOBBER LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 3 9/16 IN FLUTE L, 5 IN L
JOBBER LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 3 9/16 IN FLUTE L, 5 IN L
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This jobber length drill bit is made of high speed steel and has a ⅜ inch diameter shank. It is designed for use with composite. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is non-coolant through with a five-inch length. Plus it has 3 9/16 inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.375
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Flute Length 3 9/16 in
Cutting Direction Right Hand
Shank Dia. 3/8 in
Depth:Dia. Ratio 10xD
Drill Bit Grouping Individual
Primary Material Application Composite
Drill Bit Size 3/8 in
Measurement System Fractional Inch
Finish - Machining TiN
Drill Bit Point Type Split Point
Flute Type Spiral
Maximum Drilling Depth 3 39/64 in
Shank Type - Machining Straight
Overall Length 5 in
Drill Length Class Jobber Length
Standards Not Rated
Primary Material Application ISO Code O
Country of Origin China
(subject to change)