!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 6 IN LENGTH

HEX SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 6 IN LENGTH

MILWAUKEE

HEX SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 6 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 6 IN LENGTH

HEX SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 6 IN LENGTH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-89-2746
  • Mfr. Model # 48-89-2746
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This drill bit has a black oxide finish and it has a 3-flats shank. This drill bit is designed for use with metal, plastic, and wood. It also has right hand cutting direction, along with three flutes and six inch length.

Technical Specs

  • ItemDrill Bit
  • Measurement SystemFractional Inch
  • Decimal Equivalent0.75
  • Drill Bit Point TypeSplit
  • Flute Length3 in
  • Overall Length6 in
  • Shank Type - Machining3 Flats
  • Web ConstructionThicker
  • Finish - Machining Black Oxide
  • Drill Bit Size 3/4 in
  • Drill Bit Point Angle 135 Degrees
  • Number of Flutes 3
  • Cutting Direction Right Hand
  • Drill Bit Grouping Individual
  • Shank Hex Size 1/2 in
  • Primary Material Application Metal, Plastic, Wood
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list