!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, 485 LBS, -80 ° C TO 500 ° C, 27 IN X 12 MM/8 IN MAX DIA, STAINLESS STEEL, PK 25

CABLE TIE, 485 LBS, -80 ° C TO 500 ° C, 27 IN X 12 MM/8 IN MAX DIA, STAINLESS STEEL, PK 25

PICO

CABLE TIE, 485 LBS, -80 ° C TO 500 ° C, 27 IN X 12 MM/8 IN MAX DIA, STAINLESS STEEL, PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 485 LBS, -80 ° C TO 500 ° C, 27 IN X 12 MM/8 IN MAX DIA, STAINLESS STEEL, PK 25

CABLE TIE, 485 LBS, -80 ° C TO 500 ° C, 27 IN X 12 MM/8 IN MAX DIA, STAINLESS STEEL, PK 25

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.78 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC7284-34
  • Mfr. Model # 7284-34
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This is a 25-pack of stainless steel cable ties. They have a tensile strength of 485 pounds, and they are for use in a temperature range of -80 Degrees C to 500 Degrees C. These ties are 27 inches long and 12 millimetres thick, with a maximum bundle diameter of eight inches.

Technical Specs

  • ItemStainless Steel Cable Tie
  • Actual Length27 in
  • Nominal Length27 in
  • Tensile Strength485 lb
  • Nominal Max. Bundle Dia.8 in
  • Cable Tie Style Specialty
  • Width 12mm
  • Colour Steel
  • Cable Tie Properties Non-Flammable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list