STRAIGHT FINISHING NAILS, 2 IN L, PLAIN FINISH, T HEAD, SMOOTH, STEEL, 2,500 PK
STRAIGHT FINISHING NAILS, 2 IN L, PLAIN FINISH, T HEAD, SMOOTH, STEEL, 2,500 PK
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This straight finish nails, 2-inch length, 2500 pack is made of steel and has a bright (uncoated) finish. This finishing nail 2-inch length, 2500 pack is designed for use with manufacturer's number dc616k.
Technical Specs
Item Straight Finish Nails
Shank Diameter 2 in
Product Type Finishing Nails
Finish Bright (Uncoated)
Head Diameter 2 in
Point Type Chisel
Collation Configuration Strip
Collation Quantity 2,500
Overall Length 2 in
Gauge 16 ga
Material Steel
Head Type T Head
Shank Type Smooth
Collation Type Glue
Collation Angle 0 Degrees
For Use With Mfr. No. DC616K
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.88
/ PKG