RETAINING RING, INCH, EXTERNAL, STANDARD, 0.062 IN THICK, FITS 2 IN SHAFT DIA, 18-8
RETAINING RING, INCH, EXTERNAL, STANDARD, 0.062 IN THICK, FITS 2 IN SHAFT DIA, 18-8
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This external retaining ring is 0.062 inch thick, is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliant, RoHS compliant and ASME material quality.
Technical Specs
Item Retaining Ring, External, 0.062 in Thick
Location Style External
Fits Shaft Diameter 2 in
Fits Groove Diameter 1.886 in
Fits Groove Depth 0.057 in
Clearance Diameter 2.55 in
Finish Bright (Uncoated)
Tensile Strength 150,000 psi
Material Quality Standards ASME
Standards REACH Compliant, RoHS Compliant
Groove Diameter Tolerance +/-0.005 in
System of Measurement Inch
Thickness 0.062 in
For Bore Diameter 1 55/64 in
Fits Groove Width 0.068 in
Free Inside Diameter 1.85 in
Material Stainless Steel
Material Grade/Class 18-8
Ring Type External Retaining Ring
Thickness Tolerance +/-0.003 in
Groove Width Tolerance +0.004 in/-0.000 in
Ring Sub-Type Standard
Related Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$289.75
/ EACH