!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
27 8DR CAB BRN BB

27 8DR CAB BRN BB

KENNEDY

27 8DR CAB BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
27 8DR CAB BRN BB

27 8DR CAB BRN BB

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,756.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KDY378XB
  • Mfr. Model # 378XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishMatte
  • Body MaterialSteel
  • Caster MaterialPolypropylene
  • Caster Width2 in
  • Drawer ColourBrown
  • Drawer Gauge18 ga
  • Drawer Slide FeaturesBall Bearing
  • Drawer Slide TypeBall Bearing
  • Features5S System, Lean, Organize Tools, Asset Management
  • Handle Grip StyleTubular End
  • Height StyleWorkstation Height Cabinet
  • Includes Cabinet Top LinerNo
  • Largest Maximum Drawer Load Capacity120 lb
  • Number of Drawers8
  • Overall Depth18 in
  • Overall Width27 in
  • Smallest Maximum Drawer Load Capacity120 lb
  • Total Storage Capacity9,487 cu in
  • Work Surface MaterialSteel
  • Overall Dimensions27 in W x 18 in D x 39 in H
  • Body Colour Brown
  • Body Gauge 18 ga
  • Caster Diameter 5 in
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Compatible with Manufacturer Model No. 2600, 2602, 2603, 2604, 263, 266, 360, 3611, 382X, 386X, 5150, 520, 526, 52611, 620, MC22
  • Drawer Finish Matte
  • Drawer Range 6 to 10
  • Drawer Slide Function Ball Bearing
  • Duty Rating Heavy Duty
  • Body Finish/Colour Matte Brown
  • Handle Length 19 in
  • Includes Any Kennedy 27" W or less Mechanics' Chest, Machinists' Chest or Base or Riser
  • Includes Drawer Liners No
  • Locking System Keyed
  • Number of Handles 1
  • Overall Height 39 in
  • Series K1800
  • Total Load Capacity 1,400 lb
  • Width Range Less than 30 in Wide
  • Dimensions 27 in W x 18 in D x 39 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list