!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
26IN PLAIN ORANGE

26IN PLAIN ORANGE

GRAINGER

26IN PLAIN ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
26IN PLAIN ORANGE

26IN PLAIN ORANGE

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR6VKP9
  • Mfr. Model # 6VKP9
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • ItemTraffic Cone
  • Number of Printed Sides4
  • Sign FormatOther Format
  • Sign Legend Background ColourOrange
  • Sign Header Style - Back SideNo Header
  • Mirror PrintNo
  • Height26 in
  • Width10 9/10 in
  • Sign Background ColourOrange
  • Retroreflective GradeNot Retroreflective
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Abrasion ResistantNo
  • Corrosion ResistantYes
  • UV ResistantNo
  • StandardsN/A
  • Material Special PropertiesNo Special Properties
  • Product TypeTraffic Cone
  • Floor Sign Type Safety Cone
  • Printed Language No Text
  • Sign Header No Header
  • Sign Header -Back Side No Header
  • Sign Legend Background Colour - Back Side Orange
  • Sign Subject Matter Blank
  • Depth 10 9/10 in
  • Sign Material Polypropylene
  • Protective Coating No Protective Coating
  • Write on Surface No
  • Average Outdoor Durability 2 yr
  • Chemical Resistant No
  • Graffiti Resistant No
  • Includes Floor Sign Holder No
  • Glow-in-the-Dark No
  • Nominal Sign Size 26 in x 10 9/10 in x 10 9/10 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list