!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
24 ° FLARELESS FITTING, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 6,000 PSI, ¼ IN SIDE A OD/¼ IN SIDE B OD, 11/16 IN HEX

24 ° FLARELESS FITTING, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 6,000 PSI, ¼ IN SIDE A OD/¼ IN SIDE B OD, 11/16 IN HEX

PARKER

24 °  FLARELESS FITTING, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 6,000 PSI, ¼ IN SIDE A OD/¼ IN SIDE B OD, 11/16 IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
24 ° FLARELESS FITTING, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 6,000 PSI, ¼ IN SIDE A OD/¼ IN SIDE B OD, 11/16 IN HEX

24 ° FLARELESS FITTING, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 6,000 PSI, ¼ IN SIDE A OD/¼ IN SIDE B OD, 11/16 IN HEX

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE4WBU-SS
  • Mfr. Model # 4 WBU-SS
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 24 Degrees flareless fitting meets the standards for SAE J514, has a maximum operating pressure of 6,000 psi and is designed for the following applications: hydraulic fluid and gas handling connections. It is made of steel with a Toughshield Plus plating finish/coating has a 11/16 inch hex size.

Technical Specs

  • Item24 Degrees Flareless Fitting
  • Fitting Side A Nominal Pipe Size7/16 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeFlareless Bite
  • Pipe Fitting MaterialSteel
  • ApplicationHydraulic Fluid, Gas Handling Connections
  • Finish/CoatingToughShield Plus Plating
  • Fitting Side A Pipe Threading20
  • Fitting Side B Pipe Threading20
  • Fitting Side A Gender Male
  • Fitting Side A Type Flareless Bite
  • Fitting Side B Nominal Pipe Size 7/16 in
  • Maximum Operating Pressure 6,000 psi
  • Standards SAE J514
  • Basic Fitting Shape Straight
  • Fitting Side A Outside Diameter 1/4 in
  • Fitting Side B Outside Diameter 1/4 in
  • Hex Size 11/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list