!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMFORT LIFT COMBO APRON, 23 POCKET, BLACK, WAIST SZ 29 - 46 IN, POLYESTER

COMFORT LIFT COMBO APRON, 23 POCKET, BLACK, WAIST SZ 29 - 46 IN, POLYESTER

KUNY'S

COMFORT LIFT COMBO APRON, 23 POCKET, BLACK, WAIST SZ 29 - 46 IN, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMFORT LIFT COMBO APRON, 23 POCKET, BLACK, WAIST SZ 29 - 46 IN, POLYESTER

COMFORT LIFT COMBO APRON, 23 POCKET, BLACK, WAIST SZ 29 - 46 IN, POLYESTER

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.07 / each

EHC: EHC :
Min Qty 4 = $560.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYAP1614
  • Mfr. Model # AP1614
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This 23-pocket comfort lift combo apron has a waist size of 29 to 46 inches and the material used is polyester. It comes in the colour black and the belt type is a 2 inches wide double tongue steel roller buckle. It's great to easily carry handles and it has completely adjustable suspenders. It includes custom pockets for a combination square.

Technical Specs

  • ItemApron
  • Belt Type2" Wide Web Belt with Double Tongue Steel Roller Buckle
  • ColourBlack
  • IncludesCustom Pocket for Combination Square Or "L-Rulers"
  • Maximum Waist Size46"
  • Number of Pockets23
  • Waist Size29" to 46"
  • Belt Colour Black
  • Belt Width 2"
  • Features Easy Carry Handles and Completely Adjustable Padded Suspenders
  • Material Polyester
  • Minimum Waist Size 29"
  • Series Tool Works
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list