RING TERMINALS, 600 V, 22-18 GA, STUD SZ #6, RED, 4 1/64 IN L, VINYL/COPPER, PK 100
RING TERMINALS, 600 V, 22-18 GA, STUD SZ #6, RED, 4 1/64 IN L, VINYL/COPPER, PK 100
PICO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ring terminals are designed for a 22- to 18-gauge wire and fit a number six stud. They have a red flared vinyl insulation and a copper alloy 110 connection with a butted seam. These 600-volt ring terminals are 4 1/64 inches long and can withstand temperatures up to 75 Degrees C. They meet CSA standards and come in a pack of 100.
Technical Specs
Item Ring Terminal
Insulation Coverage Partial Coverage
Maximum Operating Temperature 167 Degrees F
Minimum Wire Size 18 AWG
Termination Style Crimp
Contact Finish Tin
Standards CSA, RoHS, UL
Barrel Length 0.25 in
Barrel Style Funnel Entry
Insulation Type Self-Insulated
RoHS Compliant Yes
Strip Length 9/32 in
Terminal Shape Ring
Tongue Thickness 0.028 in
Insulation Colour Red
Insulation Material Vinyl
Maximum Voltage 600V
Maximum Wire Size 22 AWG
Tongue Width 0.29 in
Contact Material Copper
Barrel Inside Diameter 0.078 in
Barrel Outside Diameter 0.160 in
Hole Diameter 0.139 in to 0.142 in
Overall Length 0.870 in
Seam Style Butted
Stud Size #6
Tongue Length 0.26 in