This street elbow meets the standards for Cell Class 32222 as Defined in ASTM D3965, has a length of 2 3/16 inch, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is black, has an operating temperature of -20 Degrees to 140 Degrees F and is made of ABS. In addition, it is a 22.5 Degrees street elbow and is Schedule 40.
Technical Specs
ItemStreet Elbow
Specific Fitting Shape22.5 Degrees Street Elbow
ScheduleSchedule 40
Fitting Side A Nominal Pipe Size2 in
Fitting Side A TypeSpigot
Fitting Side B Nominal Pipe Size2 in
Fitting Side B TypeSocket
Includes SealSeal Not Included
Overall Length2 3/16 in
Temp. Range-20 Degrees to 140 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourBlack
StandardsCell Class 32222 as Defined in ASTM D3965
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialABS
For Pipe Schedule40
Fitting Side A GenderMale
Fitting Side A Outside Diameter2 3/8 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter2 11/16 in
For Pipe Outside Diameter2 5/16 in
Maximum Operating PressureGravity Flow
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ApplicationDWV
Basic Fitting ShapeElbow
Country of OriginUnited States
(subject to change)