!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGED RECEPTACLE, SINGLE, WHITE, 6-20R, 20 A, 250V AC, 2 POLE/3 WIRE, SCREW TERMINALS

FLANGED RECEPTACLE, SINGLE, WHITE, 6-20R, 20 A, 250V AC, 2 POLE/3 WIRE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

FLANGED RECEPTACLE, SINGLE, WHITE, 6-20R, 20 A, 250V AC, 2 POLE/3 WIRE, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGED RECEPTACLE, SINGLE, WHITE, 6-20R, 20 A, 250V AC, 2 POLE/3 WIRE, SCREW TERMINALS

FLANGED RECEPTACLE, SINGLE, WHITE, 6-20R, 20 A, 250V AC, 2 POLE/3 WIRE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.16 / EACH

EHC: EHC :
Min Qty 2 = $218.32

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL5479C
  • Mfr. Model # HBL5479C
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This flanged receptacle has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: impact resistant, plus it measures 2.6 inch depth, and includes mounting hardware, weatherproof lift cover.

Technical Specs

  • ItemFlanged Receptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourWhite
  • Mount TypeFlush
  • NEMA Receptacle Configuration6-20R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeSingle
  • StandardsCSA Certified C22.2 No. 42, NEMA WD-6, UL E2186
  • Wire Connection TypeScrew Terminals
  • AFCINo
  • Horsepower Rating2 hp
  • UL 94 Flammability RatingV-2
  • ShroudedNo
  • For LocationIndoor
  • IncludesMounting Hardware, Weatherproof Lift Cover
  • MarketCommercial, Industrial
  • Maximum Wire Size10 AWG
  • Connection Orientation Straight
  • Current Rating 20 A
  • Grounding Grounded
  • Housing Material Nylon
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Resistance Properties Impact Resistant
  • Voltage Rating 250V AC
  • Wiring Method Back
  • Flange Shape Round
  • Surge Protection No
  • Flange Type Flanged
  • Contact Material Brass
  • Grade Federal Specification
  • Includes Mounting Hardware Yes
  • Maximum Operating Temperature 167 Degrees F
  • Overall Depth 2.6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list