!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2 SIDED MOBILE CABINET BENCH, 34 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

2 SIDED MOBILE CABINET BENCH, 34 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

2 SIDED MOBILE CABINET BENCH, 34 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2 SIDED MOBILE CABINET BENCH, 34 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

2 SIDED MOBILE CABINET BENCH, 34 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,983.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM662-95
  • Mfr. Model # 662-95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Product Details

Heavy-duty, efficient storage, convenient work space and mobility. Prime cold-rolled steel. Fully assembled, easily combined 34 in. W x 24 in. D x 32 in. H. Two bin units, back-to-back Casters provide a capacity of 1,000 lbs. Easy maneuverability. Gray po

Technical Specs

  • Item2-Sided Mobile Cabinet Bench
  • ColourGrey
  • Number of Drawers12
  • Overall Depth24 in
  • Overall Load Capacity1,200 lb
  • Top Metal Material Gauge18 ga
  • AssemblyFully Assembled
  • Cabinet Interior Depth12 in
  • Caster Type(2) Rigid, (2) Swivel
  • Drawer Depth11 1/4 in
  • Drawer Width5 3/8 in
  • Frame MaterialSteel
  • Frame Metal Material Gauge18 ga
  • Number of Compartments28
  • Wheel Diameter5 in
  • Cabinet Height23 7/8 in
  • Includes(12) Bins, (12) Drawers
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 34 in
  • Overall Width 34 in
  • Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Storage Bins
  • Brake Type Wheel Brake
  • Caster Mount Type Plate
  • Door Type Standard/Hinged
  • Drawer Height 2 3/4 in
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Number of Cabinets 4
  • Portability Casters
  • Wheel Material Polyurethane
  • Frame Construction Welded Only
  • Number of Bins 0
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list