!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIPLE DIPPED PVC GLOVES, M, BLUE, 700 MM, 13 GA

TRIPLE DIPPED PVC GLOVES, M, BLUE, 700 MM, 13 GA

NO BRAND NAME ASSIGNED

TRIPLE DIPPED PVC GLOVES, M, BLUE, 700 MM, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPLE DIPPED PVC GLOVES, M, BLUE, 700 MM, 13 GA

TRIPLE DIPPED PVC GLOVES, M, BLUE, 700 MM, 13 GA

NO BRAND NAME ASSIGNED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.53 / PAIR

EHC: EHC :
Min Qty 36 = $703.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-395-08
  • Mfr. Model # 77-395-08
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These CFIA/EN-certified, blue, medium triple-dipped PVC gloves have a 700-millimetre length and a 13-gauge thickness with cotton interlock lining. They are abrasion-, cut-, tear-, and puncture-resistant. They are suitable for chemical processing, fishery/aquaculture, janitorial, sanitation, maintenance, brickwork, concrete/petrochemical handling, and battery manufacturing.

Technical Specs

  • ItemPVC Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • ColourBlue
  • Glove Coating FinishSandy
  • Glove Length28 in
  • Glove MaterialsPVC
  • Glove SizeM
  • SeriesINTEGRA
  • Supported / UnsupportedSupported
  • Glove FeaturesPVC Triple Dipping on The Glove Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids And A Variety of Other Chemicals, Glove Remains Soft and Flexible Under Cold Applications, Sandy Finish Provides Good Grip, Excellent Abrasive-Resistant, Suitable For Heavy Labour Work, Bacteria and Odor Treated Cotton Interlock Liner Absorbs Sweat to Keep Hands Dry
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features PVC Triple Dipping on The Glove Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids And A Variety of Other Chemicals, Glove Remains Soft and Flexible Under Cold Applications, Sandy Finish Provides Good Grip, Excellent Abrasive-Resistant, Suitable For Heavy Labour Work, Bacteria and Odor Treated Cotton Interlock Liner Absorbs Sweat to Keep Hands Dry
  • EN ISO 374 Chemical Rating Type B - JKL
  • Glove Colour Family Blue
  • Glove Liner Material Cotton Interlock
  • Glove Performance High Grip
  • Glove Texture Sandy
  • Standards CFIA (Canadian Food Inspection Agency) Letter Of No Objection, CE EN388: 4121 (Abrasion/Cut/Tear/Puncture), CE EN374: AJK (Methanol, n-Heptane, Sodium hydroxide 40%), CE EN374 (Biohazardous Material)
  • EN ISO 374 Chemicals Tested AJK - Methanol. n-Heptane, Sodium Hydroxide 40%
  • Glove Sizes 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories