!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, HEAVYWEIGHT, 18 0Z COTTON FLANNEL, PR

GLOVES, HEAVYWEIGHT, 18 0Z COTTON FLANNEL, PR

WATSON GLOVES

GLOVES, HEAVYWEIGHT, 18 0Z COTTON FLANNEL, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, HEAVYWEIGHT, 18 0Z COTTON FLANNEL, PR

GLOVES, HEAVYWEIGHT, 18 0Z COTTON FLANNEL, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.42 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT511
  • Mfr. Model # 511
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 883
  • Shipping Weight 0.5 lbs

Product Details

These 18 ounce heavyweight cotton flannel gloves feature 100% cotton drill back and double layered stitched palms, thumbs and index fingers. They have straight thumbs and snug-fitting knit wrists. They are suitable for various work applications.

Technical Specs

  • ItemJagger Glove
  • Cuff StyleKnit
  • Fabric Weight18 oz
  • Glove ConstructionCut and Sewn
  • Sold AsPair
  • Includes Double PalmYes
  • Palm Type Grip Coated
  • Finger Coverage Full Index Finger
  • Size- Alpha Universal
  • Glove Features 18oz Heavyweight Cotton Flannel Palm, Thumb and Full Index Finger for Heavy Duty Applications, Offering Excellent Grip in Wet or Oily Conditions, 100% Cotton Drill Back Keeps Hands Cool and Comfortable, Double Layered Stitched Palm, Thumb and Index Finger for Longer Wear and Durability, Snug-fitting Knit Wrist Keeps out Dirt andWood Debris, Machine Washable
  • Colour Green, Yellow
  • Palm Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list