!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, LGHTWGHT, KNIT, PALM/FING COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 10, GRY, NITRILE

GLOVES, LGHTWGHT, KNIT, PALM/FING COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 10, GRY, NITRILE

HYFLEX

GLOVES, LGHTWGHT, KNIT, PALM/FING COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 10, GRY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, LGHTWGHT, KNIT, PALM/FING COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 10, GRY, NITRILE

GLOVES, LGHTWGHT, KNIT, PALM/FING COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 10, GRY, NITRILE

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-931-10
  • Mfr. Model # 11-931-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.127 lbs

Product Details

These lightweight knit gloves are grey in colour with a nitrile coating dip and a rough finish. The coating covers the palm and fingers. This pair of gloves has 18 gauge thickness, abrasion level four, and is available in size 10.

Technical Specs

  • ItemCoated Glove
  • Glove StyleHyFlex 11-931
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 4, ANSI Cut A2, EN 388: 4X42B, REACH Compliant, ISO 18889
  • Glove Hand StyleLeft And Right
  • Glove Coating MaterialNitrile
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric10
  • Glove Lining MaterialHPPE Diamond Technology
  • Glove Coating FinishRough
  • Thickness18 ga
  • Sold AsPair
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42B
  • Insulated No
  • Glove Performance Reinforced Thumb Crotch
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Glove Length 212 to 261 mm
  • Glove Coating Colour Black, Grey
  • Series HyFlex
  • Pairs per Package 144
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list