!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE CABINET, 36 X 18 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, LEVELING, PUTTY

STORAGE CABINET, 36 X 18 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, LEVELING, PUTTY

TENNSCO

STORAGE CABINET, 36 X 18 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, LEVELING, PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 36 X 18 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, LEVELING, PUTTY

STORAGE CABINET, 36 X 18 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, LEVELING, PUTTY

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,350.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TEN1871PY
  • Mfr. Model # 1871PY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsIndoor Only
  • Load Capacity per Shelf150 lb
  • MobilityStationary
  • Number of Shelves1
  • Overall Height78 in
  • Cabinet FinishPowder Coated
  • Panel Material Thickness22 ga
  • Door Locking Points3
  • Includes(2) Handles, 16 Gauge Door Frame, Floor Levelers, (1) Full Width Coat Rod, Knuckle Hinges
  • Includes KeysKeys Included
  • Number of Keys2
  • Shelf Adjustment Increments2 in
  • Base Type Leveling
  • Cabinet Colour Beige
  • Cabinet Storage Components Hanging Rods, Shelves
  • Door Type Solid
  • Frame Assembled Unassembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 18 in
  • Overall Width 36 in
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Door Material Thickness 16 ga
  • Includes Hanging Rod Hanging Rod Included
  • Method of Construction Bolted
  • Series 1871
  • Standards ANSI/BIFMA, SCS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories