!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTSIDE MICROMETER SET, +/-0.0204 IN ACCURACY, 18 TO 24 IN

OUTSIDE MICROMETER SET, +/-0.0204 IN ACCURACY, 18 TO 24 IN

MITUTOYO

OUTSIDE MICROMETER SET, +/-0.0204 IN ACCURACY, 18 TO 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTSIDE MICROMETER SET, +/-0.0204 IN ACCURACY, 18 TO 24 IN

OUTSIDE MICROMETER SET, +/-0.0204 IN ACCURACY, 18 TO 24 IN

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,856.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT340-721
  • Mfr. Model # 340-721
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.56 lbs

Product Details

This 18 to 24 inch Digimatic outside micrometre includes a battery and a plastic case. Plus it has +/-0.0204 inch accuracy.

Technical Specs

  • ItemOutside Micrometre
  • Resolution0.0001 in
  • IP RatingIP65
  • Dimension TypeInch/Metric
  • Battery SizeSR44
  • FunctionsZero, ABS, Data hold, Preset, Data Output, Inch/mm Conversion, Function Lock, 2 Presets Alarm: Low Voltage, Counting Calue Composition Error
  • Maximum Measurement - Inch24 in
  • Minimum Measurement - Inch18 in
  • Spindle MaterialCarbide
  • Range 18 in to 24 in
  • Accuracy +/-0.0204 in
  • SPC Output Yes
  • Thimble Type Ratchet
  • Case Type Plastic Case
  • Includes Battery Yes
  • Maximum Measurement - mm 609.6 mm
  • Minimum Measurement - mm 457.2 mm
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list