!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CONNECTOR, MODULAR, DOUBLE POLE, 170 AMP, 175 AMP SERIES, BLUE, 2 GAUGE WIRE

BATTERY CONNECTOR, MODULAR, DOUBLE POLE, 170 AMP, 175 AMP SERIES, BLUE, 2 GAUGE WIRE

PICO

BATTERY CONNECTOR, MODULAR, DOUBLE POLE, 170 AMP, 175 AMP SERIES, BLUE, 2 GAUGE WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CONNECTOR, MODULAR, DOUBLE POLE, 170 AMP, 175 AMP SERIES, BLUE, 2 GAUGE WIRE

BATTERY CONNECTOR, MODULAR, DOUBLE POLE, 170 AMP, 175 AMP SERIES, BLUE, 2 GAUGE WIRE

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.85 / KIT KT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC32550-91
  • Mfr. Model # 32550-91
  • UNSPSC # 39121431
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This 175 amp series double pole modular battery connector connects to 170 amp batteries. It is blue coloured and requires two gauge wire. This battery connector has 300-pound contacts.

Technical Specs

  • ItemPower Connector
  • Gauge2 AWG
  • Minimum Operating Temperature-20 Degrees C
  • StandardsRoHS
  • Colour Blue
  • Maximum Operating Temperature 125 Degrees C
  • Material Polycarbonate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list