!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1600 System Multi-Purpose Primer

1600 System Multi-Purpose Primer

RUST-OLEUM

1600 System Multi-Purpose Primer close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1600 System Multi-Purpose Primer

1600 System Multi-Purpose Primer

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.06 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM1680830V
  • Mfr. Model # 1680830V
  • UNSPSC # 31211500
  • CATALOGUE PAGE # 813
  • Shipping Weight 1.17 lbs

Technical Specs

  • ItemSpray Primer
  • Maximum Dry Film Thickness2 mil
  • Colour FamilyGray
  • SheenFlat
  • ColourGray
  • Coverage Area12 to 15 sq ft
  • Dry Time1 hr
  • Sub BrandIndustrial Choice
  • Dry Time Tack Free10 min
  • FeaturesExtra-Wide Comfort Nozzle Prevents Finger Fatigue, Resists Chipping, Fading and Peeling, Sprays From Any Angle Even Upside Down, Withstands Heat to 200 Degrees F
  • Maximum Temperature Resistance200 Degrees F
  • Net Weight12 oz.
  • Series Number1600
  • StandardsUSDA FSIS Regulatory Sanitation
  • Opacity 80 %
  • Coating Application Spray Primer
  • Compatible Surface Material Concrete, Masonry, Metal, Wood
  • Resin Type Modified Alkyd
  • Container Size 12 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat 1 to 24 hr
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Fade-Resistant
  • Shelf Life 5 yr
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list