!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OE WEATHER PACK TERMIINAL, #12124580, 16-14 AWG, 16 VDC, 4 IN, PK 10

OE WEATHER PACK TERMIINAL, #12124580, 16-14 AWG, 16 VDC, 4 IN, PK 10

PICO

OE WEATHER PACK TERMIINAL, #12124580, 16-14 AWG, 16 VDC, 4 IN, PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OE WEATHER PACK TERMIINAL, #12124580, 16-14 AWG, 16 VDC, 4 IN, PK 10

OE WEATHER PACK TERMIINAL, #12124580, 16-14 AWG, 16 VDC, 4 IN, PK 10

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.58 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC154BP
  • Mfr. Model # 154BP
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.018 lbs

Product Details

This number 12124580 non insulated OE weather pack terminal connector has a wire range of 16-14 AWG. It comes in a tab size of .195 inch. Comes in a pack of 10. With a maximum temperature of 125 Degrees C and a maximum voltage of 16 VDC, It has an overall length of four inches.

Technical Specs

  • ItemTerminal
  • Contact MaterialBrass
  • Minimum Wire Size14 AWG
  • Maximum Voltage16V DC
  • StandardsRoHS
  • Minimum Operating Temperature-40 Degrees F
  • Contact Finish Tin
  • Maximum Operating Temperature 257 Degrees F
  • Maximum Wire Size 16 AWG
  • RoHS Compliant Yes
  • Current 20 A
  • Overall Length 4.015 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list