!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
14 G OE WEATHER PACK CABLE SEAL, # 12010293, 16-14 AWG, 4IN, PK 100

14 G OE WEATHER PACK CABLE SEAL, # 12010293, 16-14 AWG, 4IN, PK 100

PICO

14 G OE WEATHER PACK CABLE SEAL, # 12010293, 16-14 AWG, 4IN, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
14 G OE WEATHER PACK CABLE SEAL, # 12010293, 16-14 AWG, 4IN, PK 100

14 G OE WEATHER PACK CABLE SEAL, # 12010293, 16-14 AWG, 4IN, PK 100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.68 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC162C
  • Mfr. Model # 162C
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This weather pack has an operating temperature range of -40 Degrees F to 257 Degrees F. It measures 0.285 inch L. This weather pack meets the standards for RoHS. It has 14 AWG minimum wire size to 16 AWG maximum wire size.

Technical Specs

  • ItemWeather Pack
  • Insulation MaterialSilicone
  • Minimum Wire Size14 AWG
  • RoHS CompliantYes
  • Insulation TypeNone
  • Overall Length0.285 in
  • Insulation Colour Grey
  • Maximum Operating Temperature 257 Degrees F
  • Maximum Wire Size 16 AWG
  • Standards RoHS
  • Minimum Operating Temperature -40 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list