!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RING CONNECTORS, SHRINK TUBING, 600V, 16-14 GA, STUD SZ 1/4 IN, 4 1/64 IN L, COPPER, PK 25

RING CONNECTORS, SHRINK TUBING, 600V, 16-14 GA, STUD SZ 1/4 IN, 4 1/64 IN L, COPPER, PK 25

PICO

RING CONNECTORS, SHRINK TUBING, 600V, 16-14 GA, STUD SZ 1/4 IN, 4 1/64 IN L, COPPER, PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING CONNECTORS, SHRINK TUBING, 600V, 16-14 GA, STUD SZ 1/4 IN, 4 1/64 IN L, COPPER, PK 25

RING CONNECTORS, SHRINK TUBING, 600V, 16-14 GA, STUD SZ 1/4 IN, 4 1/64 IN L, COPPER, PK 25

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.01 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC5906-15
  • Mfr. Model # 5906-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

These ring connectors are designed for a 16- to 14-gauge wire and fit a 1/4-inch stud. These 600-volt connectors are 4 1/64 inches long and can withstand temperatures up to 105 Degrees C. They have heat-shrink tubing insulation and a copper alloy 110 connection with a brazed seam. These connectors come in a pack of 25.

Technical Specs

  • ItemRing Terminal
  • Insulation CoveragePartial Coverage
  • Minimum Wire Size14 AWG
  • Contact FinishTin
  • StandardsRoHS
  • Insulation TypeHeat Shrink
  • RoHS CompliantYes
  • Stud Size1/4 in
  • Insulation Colour Blue
  • Insulation Material Polyolefin
  • Maximum Wire Size 16 AWG
  • Contact Material Copper
  • Barrel Style Insulation Grip
  • Overall Length 4 1/64 in
  • Seam Style Brazed
  • Terminal Shape Ring

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list