!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL SET, ½ IN SMALLEST DRILL BIT, 1/16 IN LARGEST DRILL BIT SIZE

JOBBER LENGTH DRILL SET, ½ IN SMALLEST DRILL BIT, 1/16 IN LARGEST DRILL BIT SIZE

MILWAUKEE

JOBBER LENGTH DRILL SET, ½ IN SMALLEST DRILL BIT, 1/16 IN LARGEST DRILL BIT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL SET, ½ IN SMALLEST DRILL BIT, 1/16 IN LARGEST DRILL BIT SIZE

JOBBER LENGTH DRILL SET, ½ IN SMALLEST DRILL BIT, 1/16 IN LARGEST DRILL BIT SIZE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.35 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-89-0011
  • Mfr. Model # 48-89-0011
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This jobber length drill bit set includes 14 pieces and is made out of high speed steel and it has a straight shank. This jobber length drill bit set is designed for use with steel. It includes 1/2 drill bit (48-89-2229), ¼ inch bit (48-89-2213), 3/16 inch bit (48-89-2209), ⅜ inch bit (48-89-2221), 5/16 inch bit (48-89-221), handle, sizes 1/16, ½, ¼, ⅛, 3/16, 3/32, ⅜, 5/16, 5/32, 5/64, 7/32, 7/64, 9/64 inch. It also has right hand cutting direction, along with parabolic flutes.

Technical Specs

  • ItemJobber Length Drill Set
  • Measurement SystemFractional Inch
  • Drill Bit Sizes Included1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Drill Bit Point TypeSplit Point
  • Cutting DirectionRight Hand
  • Shank Type - MachiningStraight
  • Impact RatingNo
  • Web ThinningThicker
  • Primary Material Application ISO CodeO
  • Smallest Drill Bit Size1/2 in
  • Material - Machining High Speed Steel
  • Number of Drill Bits 14
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Parabolic
  • Drill Bit Grouping Set
  • Drill Bit Case Type Box
  • Includes 1/2 Milwaukee(R) Thunderbolt(R) Titanium Coated Drill Bit (48-89-2229), 1/4 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2213), 3/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2209), 3/8 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2221), 5/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2217), 7/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2211), THUNDERBOLT(R) Titanium 3/32 in Drill Bits (48-89-2203), THUNDERBOLT(R) Titanium Coated 1/16 in Drill Bit (48-89-2201), THUNDERBOLT(R) Titanium Coated 5/32 in Drill Bit (48-89-2207), THUNDERBOLT(R) Titanium Coated 5/64 in Drill Bit (48-89-2202), THUNDERBOLT(R) Titanium Coated 7/64 in Drill Bits (48-89-2204), THUNDERBOLT(R) Titanium Coated 9/64 in Drill Bit (48-89-2206), (2) THUNDERBOLT(R) Titanium Coated 1/8 in Drill Bits (48-89-2205)
  • Primary Material Application Steel
  • Largest Drill Bit Size 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list