!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
13HP 30CAL COMPRESSOR/GENERATOR

13HP 30CAL COMPRESSOR/GENERATOR

SPEEDAIRE

13HP 30CAL COMPRESSOR/GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
13HP 30CAL COMPRESSOR/GENERATOR

13HP 30CAL COMPRESSOR/GENERATOR

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,710.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMAG2SH13-30G
  • Mfr. Model # AG2SH13-30G
  • UNSPSC # 40151604
  • CATALOGUE PAGE # 1603
  • Shipping Weight 550.0 lbs

Technical Specs

  • ItemStationary Air Compressor/Generator
  • Number of Stages2
  • Engine BrandHonda
  • Maximum Operating Pressure175 psi
  • Air Tank StyleHorizontal
  • Sound Level80.4 dB
  • Wattage4,000 W
  • Engine Output Current33.3/16.7 A
  • Fuel Tank Capacity1.7 gal
  • Compressor Oil Capacity24.7 oz
  • Low Oil ShutdownYes
  • Outlet TypeNPT
  • Overall Length40 in
  • Overall Height45 in
  • Includes(2) Gauges, Regulator
  • Lubrication RequiredYes
  • Outlet Connection TypeNPT
  • Fuel Type Gasoline
  • Engine Output Power 13 hp
  • Free Air Flow Rate @ Maximum Pressure 15.7 cfm
  • Air Tank Size 30 gal
  • Engine Starter Type Recoil
  • Pump Type Reciprocating
  • Maximum Speed 3,600 RPM
  • Full-Load Run Time 3.8 hr
  • Lubrication Type Oil Lubricated
  • Engine Oil Capacity 37 oz
  • Outlet Size 1/4 in
  • Outlet Gender Female
  • Overall Width 24.5 in
  • Weight 435 lb
  • Frequency 60 Hz
  • Mobility Stationary
  • Voltage 120
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list