ENTRANCE MAT, HIGH/LOW LOOP PILE, INDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/VINYL
ENTRANCE MAT, HIGH/LOW LOOP PILE, INDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/VINYL
NOTRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grey 138 Uptown entrance mat is made out of polypropylene and has a vinyl backing. It measures 3 feet x 5 feet and is 3/8 inch thick. It also features a flat edge, and a high/low loop pile surface. In addition, it is for use in hotels, lobbies, office buildings, upscale entrances, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 36 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 3 ft
Series 138 Uptown
Surface Application Drying
Surface Material Polypropylene
Traffic Type Heavy
Reversible No
Welding Safe No
Application Hotels, Lobbies, Office Buildings, Upscale Entrances
Colour Grey
Edge Style Flat
Indoor/Outdoor Indoor
Mat Type Entrance Mat
Overall Length 5 ft
Printed Image or Message None
Standards ASTM D2859
Surface Design High/Low Loop Pile
Thickness 3/8 in
Country of Origin United States
(subject to change)
Alternate Products
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$262.96
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.64
/ EACH