!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 13-GA, SIZE 8, BLACK/BLUE, NITRILE

CUT-RESISTANT GLOVES, 13-GA, SIZE 8, BLACK/BLUE, NITRILE

MICROFLEX

CUT-RESISTANT GLOVES, 13-GA, SIZE 8, BLACK/BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 13-GA, SIZE 8, BLACK/BLUE, NITRILE

CUT-RESISTANT GLOVES, 13-GA, SIZE 8, BLACK/BLUE, NITRILE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-947-8
  • Mfr. Model # 11-947-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 909
  • Shipping Weight 0.162 lbs

Product Details

Avoid hand injuries with this pair of cut-resistant gloves, 13-gauge, black and blue, size 8. Ideal for box handling, construction, warehousing, packaging, material handling or any other handwork, it is 3/4 nitrile dipped to ensure comfort and protection.

Technical Specs

  • ItemCut- and Abrasion-Resistant Glove
  • Glove StyleHyFlex 11-947
  • Hand Protection StyleGlove
  • StandardsANSI Cut 2, ANSI Abrasion 4, EN 388: 4X42B, CE, REACH Compliant
  • Glove Coating MaterialNitrile, Polyurethane
  • Finger CoverageFull Finger
  • Size- Numeric8
  • Glove Lining MaterialFibre Glass, Polyamide, Polyester
  • SeriesHyFlex
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Puncture Level2
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42B
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 235 to 275 mm
  • Glove Coating Colour Blue
  • Thickness 13 ga
  • Pairs per Package 144
  • ANSI/ISEA Puncture Force 60 N
  • Colour Black, Blue
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list