GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 8 PINS/TERMINALS, DPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This A Series relay measures 2.6 inch depth. In addition, it meets the standards for E40944. 8 pin, 12 amp relay, enclosed, octal base model, socket code A.
Technical Specs
Item Octal Base Relays
Coil Voltage 120V AC
Current Rating 10 A
Status Indicator Mechanical Flag
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1/2 hp
Push-To-Test Method No Button
Body Height 2.1 in
Contact Material Silver Alloy
Series A Series
Standards E40944
Base Shape Octal
Contact Form DPDT
Number of Pins 8
Contact Rating (AC) 10 A @ 277V
Horsepower @ 120V AC 1/3 hp
Mounting Style Plug-In
Body Depth 1.4 in
Body Width 1.4 in
Power Consumption 2.8 VA
Overall Depth 2.6 in
Alternate Products
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.97
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.07
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.44
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ EACH
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.00
/ EACH
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.00
/ EACH