!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUTT CONNECTOR, BRAZED, INSULATED, 12-10 GA, COPPER ALLOY/ELECTRO-TIN/PVC, PKG 100

BUTT CONNECTOR, BRAZED, INSULATED, 12-10 GA, COPPER ALLOY/ELECTRO-TIN/PVC, PKG 100

PICO

BUTT CONNECTOR, BRAZED, INSULATED, 12-10 GA, COPPER ALLOY/ELECTRO-TIN/PVC, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTT CONNECTOR, BRAZED, INSULATED, 12-10 GA, COPPER ALLOY/ELECTRO-TIN/PVC, PKG 100

BUTT CONNECTOR, BRAZED, INSULATED, 12-10 GA, COPPER ALLOY/ELECTRO-TIN/PVC, PKG 100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.42 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC2800-16
  • Mfr. Model # 2800-16
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Safely connect and secure solid or stranded wires with this butted splice connector. Pre-insulated with a flared polyvinyl chloride sleeve, this connector has a funnel entry and is made of copper alloy 110 with an electro-tin plating. Insulation is colour-coded to NEMA standards. It has a wire gauge of 12 to 10 gauge. Sold as a package of 100.

Technical Specs

  • ItemButt Connector
  • Insulation ColourBare
  • Maximum Wire Size10 AWG
  • Seam StyleSeamless
  • Body MaterialCopper
  • Insulation Material None
  • Minimum Wire Size 12 AWG
  • RoHS Compliant Yes
  • Body Finish Tin Plated
  • Insulation Type Non-Insulated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list