ENTRANCE MAT, CHEVRON, INDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE
ENTRANCE MAT, CHEVRON, INDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE
NOTRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grey 118 Arrow Trax entrance mat is made out of polypropylene and has a vinyl backing. It measures 3 feet x 5 feet and is 3/8 inch thick. It also features a flat edge and a chevron surface. In addition, it is for use in entranceways, hospital entrances, lobbies, schools, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 40 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 3 ft
Series 118 Arrow Trax(R)
Surface Application Drying, Scraping
Surface Material Polypropylene
Traffic Type Heavy
Reversible No
Welding Safe No
Application Entranceways, Hospital Entrances, Lobbies, Schools
Colour Grey
Edge Style Flat
Indoor/Outdoor Indoor
Mat Type Entrance Mat
Overall Length 5 ft
Printed Image or Message None
Standards ASTM D2859
Surface Design Chevron
Thickness 3/8 in
Country of Origin United States
(subject to change)
Alternate Products
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.82
/ EACH
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$375.77
/ EACH