!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MERCHANT FULL COUPLING: STEEL, 1¼ IN X 1¼ IN FITTING, FEMALE NPS X FEMALE NPS

MERCHANT FULL COUPLING: STEEL, 1¼ IN X 1¼ IN FITTING, FEMALE NPS X FEMALE NPS

ANVIL

MERCHANT FULL COUPLING: STEEL, 1¼ IN X 1¼ IN FITTING, FEMALE NPS X FEMALE NPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MERCHANT FULL COUPLING: STEEL, 1¼ IN X 1¼ IN FITTING, FEMALE NPS X FEMALE NPS

MERCHANT FULL COUPLING: STEEL, 1¼ IN X 1¼ IN FITTING, FEMALE NPS X FEMALE NPS

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WJF1
  • Mfr. Model # 0320200066
  • UNSPSC # 40142315
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

This merchant full coupling meets the standards for UL, FM, ASME B16.3, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is black and is made of steel.

Technical Specs

  • ItemMerchant Full Coupling
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPS
  • Fitting Side B Nominal Pipe Size1 1/4 in
  • Maximum Operating Pressure300 psi @ 150 Degrees F
  • Specific Fitting ShapeMerchant Full Coupling
  • ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
  • ColourBlack
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 1 1/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPS
  • Pipe Fitting Material Steel
  • Standards UL Listed, FM Approved, Meets ASME B16.3
  • Basic Fitting Shape Coupling
  • For Pipe Schedule 40
  • Includes Seal Seal Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list