!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN AND SLEEVE PLUG, 100 A, 125/250V, IEC GROUNDING, CSA CERTIFICATIONS/IEC 60309/UL LISTED

PIN AND SLEEVE PLUG, 100 A, 125/250V, IEC GROUNDING, CSA CERTIFICATIONS/IEC 60309/UL LISTED

HUBBELL WIRING DEVICE-KELLEMS

PIN AND SLEEVE PLUG, 100 A, 125/250V, IEC GROUNDING, CSA CERTIFICATIONS/IEC 60309/UL LISTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN AND SLEEVE PLUG, 100 A, 125/250V, IEC GROUNDING, CSA CERTIFICATIONS/IEC 60309/UL LISTED

PIN AND SLEEVE PLUG, 100 A, 125/250V, IEC GROUNDING, CSA CERTIFICATIONS/IEC 60309/UL LISTED

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,220.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLM4100P12
  • Mfr. Model # M4100P12
  • UNSPSC # 39121404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Product Details

This pin and sleeve plug has three poles, is single phase, and a voltage rating of 125/250V, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 12.63 inch L. This pin and sleeve plug meets the standards for CSA LR280C, IEC 60309-1, IEC 60309-2, UL E146033. It is yellow, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Plug
  • Housing ColourYellow
  • Number of Poles3
  • PhaseSingle
  • Wire Connection TypeScrew Terminals
  • Connection OrientationStraight
  • For Minimum Cable Diameter1.2 in
  • Grounding StyleIEC
  • Maximum Wire Size1/0 AWG
  • NEMA Enclosure Rating4X
  • Resistance PropertiesImpact Resistant, Moisture Resistant, Watertight
  • ShroudedYes
  • Switch RatedNo
  • Maximum Operating Temperature75 Degrees C
  • Overall Length12.63 in
  • Current Rating 100 A
  • IP Rating IP67
  • Number of Wires 4
  • Voltage Rating 125/250V
  • Cap Type No Cap or Cover
  • For Maximum Cable Diameter 1.78 in
  • Grounding Grounded
  • Housing Material Polybutylene Terephthalate
  • Minimum Wire Size 3 AWG
  • Power Indicating Light No
  • Reverse Service No
  • Standards CSA Certified LR280C, IEC 60309-1, IEC 60309-2, UL E146033
  • UL 94 Flammability Rating HB
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list