!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN AND SLEEVE INLET, 100 A, 125/250V AC, IEC GROUNDING, YELLOW

PIN AND SLEEVE INLET, 100 A, 125/250V AC, IEC GROUNDING, YELLOW

HUBBELL WIRING DEVICE-KELLEMS

PIN AND SLEEVE INLET, 100 A, 125/250V AC, IEC GROUNDING, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN AND SLEEVE INLET, 100 A, 125/250V AC, IEC GROUNDING, YELLOW

PIN AND SLEEVE INLET, 100 A, 125/250V AC, IEC GROUNDING, YELLOW

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,518.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLM4100B12R
  • Mfr. Model # M4100B12R
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This pin and sleeve inlet has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlet meets the standards for CSA, UL IEC 60309-2. It is yellow, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Inlet
  • Flange TypeFlanged
  • IP RatingIP67
  • Number of Wires4
  • Wire Connection TypeScrew Terminals
  • Flange Diameter3.94 in
  • Housing ColourYellow
  • Minimum Wire Size3 AWG
  • Resistance PropertiesImpact Resistant, Moisture Resistant, Watertight
  • StandardsCSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1 IEC 60309-2
  • FeaturesGasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
  • Insulation MaterialThermoplastic
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 100 A
  • Grounding Grounded
  • Number of Poles 3
  • Voltage Rating 125/250V AC
  • Face Diameter 3.44 in
  • Grounding Style IEC
  • Maximum Wire Size 1/0 AWG
  • Phase Single
  • Reverse Service Yes
  • UL 94 Flammability Rating V-0
  • Housing Material Polybutylene Terephthalate
  • Maximum Operating Temperature 75 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list