!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1000A TRMS AC POWER CLAMP METER

1000A TRMS AC POWER CLAMP METER

EXTECH

1000A TRMS AC POWER CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1000A TRMS AC POWER CLAMP METER

1000A TRMS AC POWER CLAMP METER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $502.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380976K
  • Mfr. Model # 380976-K
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • ItemClamp-On Power Meter
  • AC Voltage Measurement Resolution0.1 mV
  • Basic AC Voltage Accuracy+/-1.00%
  • Batteries IncludedYes
  • Battery Voltage600V
  • Capacitance Measurement Accuracy+/-1.50%
  • Counts9999
  • DC Current Measurement Resolution10 nA
  • Display TypeDual LCD
  • Frequency Measurement Resolution0.1 Hz
  • Jaw Opening1.6"
  • Maximum AC Current Measurement1,000 A
  • Maximum Capacitance Measurement7,000 uF
  • Maximum Frequency Measurement1 kHz
  • Maximum Power600 kW
  • Maximum Storage Temperature140 Degrees F
  • Maximum Wattage600 kW
  • Minimum AC Voltage Measurement0.1 mV
  • Minimum DC Voltage Measurement0.1 mV
  • Minimum Operating Temperature-58 Degrees F
  • Minimum Resistance Measurement1 kiloohm
  • Minimum Temperature Measurement-58 Degrees F
  • Overall Height9 in
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance, Temperature (K)
  • Power Measurement Accuracy+/-2.00%
  • Resistance Measurement Accuracy+/-5.00%
  • Safety RatingCAT III 600V
  • StandardsCE, cULus
  • Temperature Measurement Resolution0.1 Degrees F
  • True RMSYes
  • AC Current Measurement Resolution 10 mA
  • Basic AC Current Accuracy +/-2.00%
  • Basic DC Voltage Accuracy +/-1.00%
  • Battery Size 9V
  • Calibration Frequency 60Hz
  • Capacitance Measurement Resolution 1 nF
  • Crest Factor 1.42
  • DC Voltage Measurement Resolution 0.1 mV
  • Frequency Measurement Accuracy +/-0.50%
  • Includes Test Lead Kit, General Purpose Type K Thermocouple Probe, Carrying Case, 9 V Battery and Instructions
  • Manufacturers Warranty Length 1 yr.
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Maximum Operating Temperature 1,000 Degrees F
  • Maximum Resistance Measurement 100 megaohm
  • Maximum Temperature Measurement 1,000 Degrees F
  • Minimum AC Current Measurement 10 mA
  • Minimum Capacitance Measurement 1 nF
  • Minimum Frequency Measurement 40 Hz
  • Minimum Power 10 kW
  • Minimum Storage Temperature 14 Degrees F
  • Minimum Wattage 10 W
  • Overall Width 1.6 in
  • Phase 1: 3
  • Power Source 9 Volt Battery
  • Resistance Measurement Resolution 0.1 ohm
  • Special Features uA Current
  • Temperature Measurement Accuracy +/-1.00%
  • Thermometer Type K-Type
  • Wattage Measurement Accuracy +/-5.00%
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list