!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1000A 3-PHASE POWER QUALITY CLAMP

1000A 3-PHASE POWER QUALITY CLAMP

EXTECH

1000A 3-PHASE POWER QUALITY CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1000A 3-PHASE POWER QUALITY CLAMP

1000A 3-PHASE POWER QUALITY CLAMP

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $514.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTPQ2071
  • Mfr. Model # PQ2071
  • UNSPSC # 41113678
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.77 lbs

Technical Specs

  • ItemPower Clamp Meter
  • AC Voltage Measurement Resolution0.1 V
  • Basic AC Voltage Accuracy+/-1.20%
  • Battery Size9V
  • Calibration Certificate IncludedNo
  • Counts9,999
  • Display TypeLCD
  • IncludesTest Leads, (4) Color-Coded Leads and Alligator Clips, USB Cable, PC Software, 9V Battery, Soft Case, Instructions
  • Manufacturers Warranty Length1 yr.
  • Maximum AC Voltage Measurement750 V
  • Maximum Operating Temperature104 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement0 A
  • Minimum Frequency Measurement50 Hz
  • Minimum Storage Temperature-4 Degrees F
  • Overall Width3.8 in
  • Phase-180 to +180
  • Power Measurement Accuracy+/-3.00%
  • Safety RatingCAT IV 600 V
  • StandardsCE
  • Wattage Measurement Accuracy+/-3.00%
  • AC Current Measurement Resolution 100 mA
  • Basic AC Current Accuracy +/-2.00%
  • Batteries Included Yes
  • Battery Voltage 750V
  • Calibration Frequency 50/60Hz
  • Data Logging Yes
  • Frequency Measurement Resolution 1 Hz
  • Jaw Opening 55 mm
  • Maximum AC Current Measurement 1,000 A
  • Maximum Frequency Measurement 200 Hz
  • Maximum Power 750 kW
  • Maximum Wattage 750 kW
  • Minimum AC Voltage Measurement 0.1 V
  • Minimum Operating Temperature 41 Degrees F
  • Overall Height 11.5 in
  • Parameters Measured AC Current, AC Voltage
  • Power Factor 0.30 - 1.00
  • Power Source 9V Battery
  • Special Features Built-In NCV Detector, Connect All Three Voltage Phases Simultaneously Without Having to Move Test Leads from Phase to Phase
  • True RMS Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list