!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
10 TON CYLINDER, S/A, NICKEL VITON

10 TON CYLINDER, S/A, NICKEL VITON

ENERPAC

10 TON CYLINDER, S/A, NICKEL VITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10 TON CYLINDER, S/A, NICKEL VITON

10 TON CYLINDER, S/A, NICKEL VITON

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,252.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPRC102NV
  • Mfr. Model # RC-102NV
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 1540
  • Shipping Weight 5.0 lbs

Product Details

Engineered for use in wet environments or where high temperatures are a concern. Dependable Viton(R) seals - not found in standard products - provide added resistance to chemicals and heat. Cylinders are made from durable nickel-plated steel that deters c

Technical Specs

  • ItemHydraulic Ram
  • Cylinder TypeExtreme Environment
  • Nominal Capacity10 ton
  • Stroke Length2 in
  • Effective Push Area2.25 sq in
  • Max. Pressure10,000 psi
  • Oil Capacity Pull4.75 cu. in.
  • Extended Height6.14 in
  • Plunger Dia.1.5 in
  • Collar Thread Size2-1/4"-14
  • Center Hole Dia.1 1/2 in
  • IncludesCoupler, Dust Cap
  • Single Acting/Double Acting Single Acting
  • Body Material Steel
  • Max. Push Capacity 10 ton
  • Nominal Stroke Length 2 in
  • Effective Pull Area 2.25 sq. in.
  • Oil Capacity Push 4.75 cu in
  • Retracted Height 4.78 in
  • Outside Dia. 2.25 in
  • Plunger Thread Size 1"-8
  • Base Bolt Circle Dia. 1.56 in
  • Series RC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list