!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1 HP,Sewage Ejector Pump,240VAC

1 HP,Sewage Ejector Pump,240VAC

DAYTON

1 HP,Sewage Ejector Pump,240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1 HP,Sewage Ejector Pump,240VAC

1 HP,Sewage Ejector Pump,240VAC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,239.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HU83
  • Mfr. Model # 4HU83
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.5 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage240V AC
  • Amps10.70
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsSilicone Carbide
  • Switch Electrical ConnectionNo Switch Included
  • Flow Rate @ 40 Ft. of Head70 gpm
  • Body Dia.12 5/8 in
  • Cord Length20 ft
  • Max. Liquid Temp.104 Degrees F
  • Thermal ProtectionYes
  • Agency ComplianceCSA
  • HP 1
  • Phase - Pumps 1
  • Motor Type Hermetically Sealed/Oil Filled
  • Impeller Material Cast Iron
  • Switch Actuation No Switch Included
  • Flow Rate @ 20 Ft. of Head 135 gpm
  • Max. Diameter Solids 2 in
  • Overall Height 19 1/16 in
  • Discharge 2 in NPT
  • Max. Head 52 ft
  • RPM 3,450 RPM
  • Nominal Voltage 220V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list