!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1 HP,SEWAGE EJECTOR PUMP,240VAC

1 HP,SEWAGE EJECTOR PUMP,240VAC

BARNES

1 HP,SEWAGE EJECTOR PUMP,240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1 HP,SEWAGE EJECTOR PUMP,240VAC

1 HP,SEWAGE EJECTOR PUMP,240VAC

BARNES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,530.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24PK74
  • Mfr. Model # 2SEV1022DS
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage240V AC
  • Amps10.70 A
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsNitrile Rubber
  • Switch Electrical ConnectionNo Switch Included
  • Flow Rate @ 20 Ft. of Head138 gpm
  • Max. Diameter Solids2 in
  • Overall Height21 in
  • Discharge2 in FNPT
  • Max. Head52 ft
  • RPM3,450 RPM
  • Manufacturers Warranty Length2 yr
  • HP 1
  • Phase - Pumps 1
  • Motor Type NEMA L Oil Filled, Squirrel Cage Induction
  • Impeller Material Cast Iron
  • Switch Actuation No Switch Included
  • Off Point 53 in
  • Flow Rate @ 40 Ft. of Head 69 gpm
  • Body Dia. 12 5/8 in
  • Cord Length 20 ft
  • Max. Liquid Temp. 104 Degrees F
  • Duty Cycle Continuous
  • Agency Compliance CSA 108 File No. LR 16567, UL 778
  • Nominal Voltage 220V AC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories