!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1 HP EFFLUENT PUMP,NO SWITCH INCLUDED

1 HP EFFLUENT PUMP,NO SWITCH INCLUDED

BARNES

1 HP EFFLUENT PUMP,NO SWITCH INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
1 HP EFFLUENT PUMP,NO SWITCH INCLUDED

1 HP EFFLUENT PUMP,NO SWITCH INCLUDED

BARNES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,582.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24PK72
  • Mfr. Model # STEP1022DS
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage240V AC
  • Amps8.3 A
  • Impeller MaterialPolypropylene, Stainless Steel
  • Switch ActuationNo Switch Included
  • Off Point110
  • Flow Rate @ 15 Ft. of Head83 gpm
  • Flow Rate @ 40 Ft. of Head48 gpm
  • Flow Rate @ 80 Ft. of Head35 gpm
  • Max. Head100 ft
  • Overall Height18 20/69 in
  • Discharge2 in FNPT
  • Max. Liquid Temp.104 Degrees F
  • Alarm IncludedNo
  • Agency ComplianceCSA 108 File No. LR 16567, UL 778
  • Nominal Voltage220V AC
  • HP 1
  • Phase - Pumps 1
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Nitrile Rubber
  • Switch Electrical Connection No Switch Included
  • Flow Rate @ 10 Ft. of Head 84 gpm
  • Flow Rate @ 20 Ft. of Head 80 gpm
  • Flow Rate @ 60 Ft. of Head 52 gpm
  • Flow Rate @ 100 Ft. of Head 12 gpm
  • Body Dia. 12 4/25 in
  • Cord Length 20 ft
  • Max. Diameter Solids 3/4 in
  • Duty Cycle Continuous
  • RPM 3,450 RPM
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list