!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEET PALM SANDER, CORDED, 3A, 14000 OPM, 1/16 IN ORBIT DIA, 4¼ X 4 IN PAD

SHEET PALM SANDER, CORDED, 3A, 14000 OPM, 1/16 IN ORBIT DIA, 4¼ X 4 IN PAD

MILWAUKEE

SHEET PALM SANDER, CORDED, 3A, 14000 OPM, 1/16 IN ORBIT DIA, 4¼ X 4 IN PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET PALM SANDER, CORDED, 3A, 14000 OPM, 1/16 IN ORBIT DIA, 4¼ X 4 IN PAD

SHEET PALM SANDER, CORDED, 3A, 14000 OPM, 1/16 IN ORBIT DIA, 4¼ X 4 IN PAD

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL6033-21
  • Mfr. Model # 6033-21
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.24 lbs

Product Details

This corded sheet palm sander operates at 3A. It has 14000 orbits per minute, 5½-inch length, 1/16-inch orbit diameter, and a 4¼ x 4 inches pad. The sander has a ¼ sandpaper sheet and features a universal vacuum hose adaptor, a plastic dust canister with a filter, and a button-style paper clamp system. It includes 100 and 150 grit sandpaper.

Technical Specs

  • ItemSander
  • Current3 A
  • IncludesPlastic Dust Canister, Paper Punch, 150 Grit Sandpaper, 100 Grit Sandpaper
  • Tool Length5 1/2 in
  • Voltage 120V AC
  • Features Allows for Easy Service and Brush Replacement, Effortless Paper Changes, Captures Maximum Amount of Dust Without Compromising Site Line, Efficient Dust Removal
  • Power Source Corded
  • Tool Weight 3.3 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list