LIQUID-TIGHT FLEX METAL CONDUIT, ½ IN TRADE SIZE, GREY, 2 IN BEND RADIUS, 25 FT NOMINAL L, 6100
LIQUID-TIGHT FLEX METAL CONDUIT, ½ IN TRADE SIZE, GREY, 2 IN BEND RADIUS, 25 FT NOMINAL L, 6100
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 6100 Series liquid-tight conduit has an operating temperature range of -22 Degrees F to 165 Degrees F. It has the following resistance properties: oil resistant, UV resistant. This liquid-tight conduit meets the standards for ANSI/NFPA-79, JIC Standards. It is made of steel with a galvanized finish, and is grey.
Technical Specs
Item Liquid-Tight Conduit
Bend Radius 2 in
Approval Rating ANSI, JIC, NFPA
Jacket Material Flame Retardant PVC
Min. Operating Temp. -22 Degrees F
Finish Galvanized
Flexibility Flexible
Jacket Colour Grey
Outside Diameter 0.82 in
Series 6100
Voltage 600V AC
Trade Size 1/2 in
Colour Grey
Material Steel
Max. Operating Temp. 165 Degrees F
Nominal Length 25 ft
Flammability Rating ANSI
Inside Diameter 0.62 in
Jacketed Yes
Resistance Properties Oil Resistant, UV Resistant
Standards ANSI/NFPA-79, JIC Standards
Wet Location Yes
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,358.79
/ each