Product ITEM is unavailable. See products from the same category below.
Welding Sleeves
Welding sleeves and capes are worn on the arms or upper torso to protect arms from sparks and flames encountered during welding. They are made of leather, treated fabrics, or other heat- and spark-resistant materials. Welding sleeves are worn with welding gloves and other protective clothing as needed. They are pulled on over the hand and wrist and extend up the arm toward the shoulder. Cape sleeves are put on like a shirt and cover the arms, upper chest, and upper back to protect workers who are welding overhead or at chest height.
This green flame-resistant sleeve is universal size. It is made of cotton, elastic, and has an 18-inch length. It meets the standards for ASTM D6413-13. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green flame-resistant sleeve is universal size. It is made of cotton, elastic, and has an 18-inch length. It meets the standards for ASTM D6413-13. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green flame-retardant treated cotton sleeve is universal size. It is made of fire-retardant cotton, elastic, and has a 17-inch length. It meets the standards for ASTM D6413-99. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green flame-retardant treated cotton sleeve is universal size. It is made of fire-retardant cotton, elastic, and has a 17-inch length. It meets the standards for ASTM D6413-99. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This brown flame-resistant sleeve is universal size. It is made of cowhide leather, has a snaps closure, it is straight, and has an 18-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This brown flame-resistant sleeve is universal size. It is made of cowhide leather, has a snaps closure, it is straight, and has an 18-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue flame-resistant sleeve is size large. It is made of cotton/pigskin, elastic, and has a 21-inch length. It meets the standards for NFPA 70E HRC 2. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue flame-resistant sleeve is size large. It is made of cotton/pigskin, elastic, and has a 21-inch length. It meets the standards for NFPA 70E HRC 2. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green flame-resistant sleeve is universal size. It is made of cotton, and has a 23-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green flame-resistant sleeve is universal size. It is made of cotton, and has a 23-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This orange flame-retardant treated cotton sleeve is universal size. It is made of flame-retardant cotton, elastic, and has a 17-inch length. It meets the standards for ASTM D6413-99. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This orange flame-retardant treated cotton sleeve is universal size. It is made of flame-retardant cotton, elastic, and has a 17-inch length. It meets the standards for ASTM D6413-99. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green flame-resistant sleeve is universal size. It is made of cotton, and has an 18-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green flame-resistant sleeve is universal size. It is made of cotton, and has an 18-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This beige flame-resistant sleeve is size large. It is made of cowhide leather, has a has a hook-and-loop closure, it is straight, and has a 8½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This beige flame-resistant sleeve is size large. It is made of cowhide leather, has a has a hook-and-loop closure, it is straight, and has a 8½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue flame-resistant sleeve is universal size. It is made of cotton, has a snaps closure, it is straight, and has an 18-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue flame-resistant sleeve is universal size. It is made of cotton, has a snaps closure, it is straight, and has an 18-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This brown cape sleeve is size X-large. It is made of cowhide leather, has a snaps closure, it is straight, and has an 18-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This brown cape sleeve is size X-large. It is made of cowhide leather, has a snaps closure, it is straight, and has an 18-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.