!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Inside Dia.
Hose Length
Max. Working Pressure @ 70 F
Hose Fitting A Size
Hose Fitting B Size
Hose Fitting A Type
Hose Fitting B Type
Hose Colour
Temp. Range
Standards
Hose Cover Material
Hose Tube Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Washdown Hose Assemblies

https://catalogue.grainger.ca/?hybris=true

 54  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • WASHDOWN HOSE: ½ IN HOSE ID, 300 PSI, -40 ° TO 200 ° F, WHITE, 50 FT HOSE LG, FGHT X MGHT
  • Item # WWG3ATL7
  • Mfr. Model # CR050-50MF-G
  • EHC: EHC :
  • This washdown hose has a length of 50 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is white, has an operating temperature of -40 Degrees to 210 Degrees F and is made of EPDM. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1668
  • SANI-LAV
  • WASHDOWN HOSE ASSEMBLY: ¾ IN HOSE ID, 300 PSI, -40 ° TO 200 ° F, WHITE, 50 FT HOSE LG
  • Item # WWG53XV17
  • Mfr. Model # H50W3
  • EHC: EHC :
  • This washdown hose assembly has a length of 50 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is white, has an operating temperature of -40 Degrees to 200 Degrees F and is made of EPDM. In addition, it has 1 3/16 inch outside diameter, ¾ inch inside diameter. This washdown hose assembly.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WASHDOWN HOSE: ½ IN HOSE ID, 300 PSI, -40 ° TO 200 ° F, WHITE, 50 FT HOSE LG, FGHT X MGHT
  • Item # WWG32W234
  • Mfr. Model # 32W234
  • EHC: EHC :
  • This washdown hose has a length of 50 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is white, has an operating temperature of -40 Degrees to 210 Degrees F and is made of EPDM. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1668
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list