Product ITEM is unavailable. See products from the same category below.
Wall Barrier Sheeting Films
Wall barrier films are heavy-duty clear films placed on walls or doorways during construction or large-scale painting operations. The films are taped in place and peel off for easy removal, rolling all captured materials into itself for disposal.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 43.31 pounds. It has a six mil thickness. It measures 150 feet length x 120 width x 8 inches in diameter and includes one roll.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 43.31 pounds. It has a six mil thickness. It measures 150 feet length x 120 width x 8 inches in diameter and includes one roll.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 43.44 pounds. It has a six mil thickness. It measures 177 feet length x 102 width x 6 inches in diameter and includes one roll.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 43.44 pounds. It has a six mil thickness. It measures 177 feet length x 102 width x 6 inches in diameter and includes one roll.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 57.75 pounds. It has a six mil thickness. It measures 100 feet length x 240 width x 7 inches in diameter and includes one roll.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 57.75 pounds. It has a six mil thickness. It measures 100 feet length x 240 width x 7 inches in diameter and includes one roll.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 28.87 pounds. It has a six mil thickness. It measures 100 feet length x 120 width x 5 inches in diameter and includes one roll.
This vapour barrier film is made of polyethylene and meets the requirements for vapour and air barrier applications for building construction. It is clear and has a basis weight of 28.87 pounds. It has a six mil thickness. It measures 100 feet length x 120 width x 5 inches in diameter and includes one roll.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.