Product ITEM is unavailable. See products from the same category below.
Unitized Wheels
Unitized wheels install on bench grinders and rotary tools to shape and smooth metal. They are harder than convolute wheels to provide quick, controlled removal of finishes and surface contaminants, deburr and soften edges, and prepare surfaces for final finishing. Unitized wheels are nondirectional.
This roll-on surface conditioning disc is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts. It is maroon-coloured and has a coarse, non-woven abrasive. This two-inch d...
This roll-on surface conditioning disc is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts. It is maroon-coloured and has a coarse, non-woven abrasive. This two-inch diameter quick-change disc can withstand up to 25,000 rotations per minute.
This brown-coloured, roll-on surface conditioning disc has a coarse, non-woven abrasive that is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts. This two-inch diamete...
This brown-coloured, roll-on surface conditioning disc has a coarse, non-woven abrasive that is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts. This two-inch diameter quick-change disc can withstand up to 25,000 rotations per minute.
This brown, three-inch diameter quick-change surface conditioning disc can withstand up to 25,000 rotations per minute. It has a coarse, non-woven abrasive that is ideal for removing old gasket material from engine blo...
This brown, three-inch diameter quick-change surface conditioning disc can withstand up to 25,000 rotations per minute. It has a coarse, non-woven abrasive that is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts and employs quick-change technology for greater efficiency.
This quick-change surface preparation features a coarse grit non-woven abrasive and is ideal for use on soft materials. This two-inch diameter disc has a flexible backing that conforms to the surface as it works. Its o...
This quick-change surface preparation features a coarse grit non-woven abrasive and is ideal for use on soft materials. This two-inch diameter disc has a flexible backing that conforms to the surface as it works. Its open structure prevents loading on softer materials. This disc is perfect for low-force applications. It has a fast initial cut rate thanks to its high abrasive content.
This roll-on, quick-change surface conditioning disc is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts and can withstand up to 25,000 rotations per minute. It is mar...
This roll-on, quick-change surface conditioning disc is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts and can withstand up to 25,000 rotations per minute. It is maroon-coloured, has a coarse, non-woven abrasive, and is three inches in diameter.
EXL Roloc unitized wheel is a strong, efficient product for edge deburring and finishing in a variety of metalworking applications, and on intricate machined parts where close tolerances is important and makes changing...
EXL Roloc unitized wheel is a strong, efficient product for edge deburring and finishing in a variety of metalworking applications, and on intricate machined parts where close tolerances is important and makes changing wheels quick and easy.
Blendex conditioning discs with the twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust.
Blendex conditioning discs with the twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust.
This quick-change surface preparation disc is two inches in diameter. It features a fine grit non-woven abrasive and is ideal for use on soft materials. This disc has a flexible backing that conforms to the surface as ...
This quick-change surface preparation disc is two inches in diameter. It features a fine grit non-woven abrasive and is ideal for use on soft materials. This disc has a flexible backing that conforms to the surface as it works. It has a fast initial cut rate thanks to its high abrasive content. Its open structure prevents loading on softer materials. This disc is perfect for low-force applications.
Blendex conditioning discs with the twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust.
Blendex conditioning discs with the twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust.
Blendex conditioning discs with the twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust.
Blendex conditioning discs with the twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust.
Bear-tex unified wheel is designed for maintenance operation needing an efficient and cost-effective method of deburring, polishing, cleaning or finishing of metals or composites. Removes excessive bonding agents after curing.
Bear-tex unified wheel is designed for maintenance operation needing an efficient and cost-effective method of deburring, polishing, cleaning or finishing of metals or composites. Removes excessive bonding agents after curing.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.